- 68.3 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Inch/Metric | Inch |
| Belt Size | 3V |
| Cross Section Height | 5/16 in |
| Temperature [Max] | 180 °F |
| Belt Match | 2 |
| Rib Width | 0.313 in |
| Outside Length | 67 in |
| Material | Neoprene Rubber Body |
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| Standard | RMA |
| Belt Cross Section Style | 3V |
| Cross Section Width | 13/16 in |
| Oil Resistance | Good |
| Thickness | 0.375 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Cogged |
| V-Belt Design | Banded |
| No. of Ribs | 2 |
| Weight | 0.8 LB |
| EAN or UPC | 782475069682 |

