- 36.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Thickness | 0.375 in |
| Oil Resistance | Good |
| Belt Cross Section Style | 3V |
| Outside Length | 35.5 in |
| Belt Style | Cogged |
| No. of Ribs | 2 |
| Belt Match | 2 |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Inch/Metric | Inch |
| Belt Size | 3V |
| Temperature [Max] | 180 °F |
| Cross Section Height | 5/16 in |
| Rib Width | 0.313 in |
| Static Conductive | Yes |
| Cross Section Width | 13/16 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standard | RMA |
| V-Belt Design | Banded |
| Weight | 0.38 LB |
| EAN or UPC | 782475069248 |

