- 38.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.313 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Cross Section Width | 13/16 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Belt Style | Cogged |
| Outside Length | 37.5 in |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Good |
| Belt Match | 2 |
| Belt Cross Section Style | 3V |
| Thickness | 0.375 in |
| Temperature [Max] | 180 °F |
| Belt Size | 3V |
| No. of Ribs | 2 |
| Standard | RMA |
| Material | Neoprene Rubber Body |
| Rib Width | 0.313 in |
| Static Conductive | Yes |
| Cross Section Height | 5/16 in |
| V-Belt Design | Banded |
| Weight | 0.4 LB |
| EAN or UPC | 782475069286 |

