- Poly-Disc Coupling "H" Type Flange
features
- Machined all over
- Taper bored to receive TaperLock® bushings
- Permits quick and easy installation on shafts of equal or different diameters
| Bushing Series | 1008 |
| Size Code | 2 5/8 Poly Disc |
| Finished Bore/Hole Size | 0 in |
| Hub Dia. | 2.63 in |
| Bore Range | 0.5 in |
| Bore Type | Bushing |
| Bore Range [Min] | 0.5 in |
| Overall Length of Complete Coupling | 2.56 in |
| Length Through Bore | 1 in |
| Bore Range [Max] | 1 in |
| Has Finished Bore | No |
| Bushing Type | Taperlock |
| Outside Dia. | 2.63 in |
| Weight | 1.01 LB |
| EAN or UPC | 782475006830 |

