- 162.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Standard | RMA |
| Belt Size | 5V |
| Temperature [Max] | 180 °F |
| Belt Match | 2 |
| Belt Style | Cogged |
| Cross Section Width | 1 3/8 in |
| Rib Width | 0.531 in |
| Thickness | 0.625 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Static Conductive | Yes |
| No. of Ribs | 2 |
| Belt Cross Section Style | 5V |
| Outside Length | 160 in |
| Cross Section Height | 17/32 in |
| Weight | 5.0 LB |
| EAN or UPC | 782475070961 |

