- 202.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Thickness | 0.625 in |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Belt Size | 5V |
| Standard | RMA |
| Static Conductive | Yes |
| Rib Width | 0.531 in |
| Cross Section Height | 17/32 in |
| Outside Length | 200 in |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Oil Resistance | Good |
| Belt Style | Cogged |
| Belt Match | 2 |
| Belt Cross Section Style | 5V |
| No. of Ribs | 2 |
| Cross Section Width | 1 3/8 in |
| Temperature [Max] | 180 °F |
| Weight | 6.5 LB |
| EAN or UPC | 782475071128 |

