- 226.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Static Conductive | Yes |
| Standard | RMA |
| Belt Match | 2 |
| Belt Cross Section Style | 5V |
| Belt Size | 5V |
| Oil Resistance | Very Good |
| Cross Section Width | 1 3/8 in |
| Temperature Rating [Min] | -30 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature [Max] | 180 °F |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Thickness | 0.625 in |
| No. of Ribs | 2 |
| Cross Section Height | 17/32 in |
| Belt Style | Wrapped |
| Material | Neoprene Rubber Body |
| Outside Length | 224 in |
| Rib Width | 0.531 in |
| Weight | 7.5 LB |
| EAN or UPC | 782475071203 |

