- 282.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Match | 2 |
| No. of Ribs | 2 |
| V-Belt Design | Banded |
| Thickness | 0.625 in |
| Belt Cross Section Style | 5V |
| Outside Length | 280 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Rib Width | 0.531 in |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| Belt Size | 5V |
| Oil Resistance | Very Good |
| Standard | RMA |
| Static Conductive | Yes |
| Material | Neoprene Rubber Body |
| Cross Section Width | 1 3/8 in |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Weight | 9.0 LB |
| EAN or UPC | 782475071364 |

