- 302.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Cross Section Style | 5V |
| Thickness | 0.625 in |
| Outside Length | 300 in |
| Cross Section Height | 17/32 in |
| Standard | RMA |
| Belt Size | 5V |
| Material | Neoprene Rubber Body |
| Belt Style | Wrapped |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 2 |
| Temperature [Max] | 180 °F |
| Belt Match | 2 |
| Cross Section Width | 1 3/8 in |
| V-Belt Design | Banded |
| Rib Width | 0.531 in |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Oil Resistance | Very Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 10.0 LB |
| EAN or UPC | 782475071401 |

