- 337.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
features
- Belts may be used without changing sheaves or altering the drive
| Temperature [Max] | 180 °F |
| Oil Resistance | Very Good |
| Rib Width | 0.531 in |
| Thickness | 0.625 in |
| Static Conductive | Yes |
| Outside Length | 335 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 2 |
| Material | Neoprene Rubber Body |
| Belt Style | Wrapped |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Belt Cross Section Style | 5V |
| V-Belt Design | Banded |
| Weight | 11.0 LB |
| EAN or UPC | 782475071487 |

