- 82.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Cross Section Height | 17/32 in |
| Belt Cross Section Style | 5V |
| V-Belt Design | Banded |
| No. of Ribs | 2 |
| Cross Section Width | 1 3/8 in |
| Belt Match | 2 |
| Static Conductive | Yes |
| Belt Style | Cogged |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| Belt Size | 5V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Oil Resistance | Good |
| Outside Length | 80 in |
| Inch/Metric | Inch |
| Rib Width | 0.531 in |
| Material | Neoprene Rubber Body |
| Thickness | 0.625 in |
| Temperature [Max] | 180 °F |
| Weight | 3.19 LB |
| EAN or UPC | 782475070480 |

