- 87.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| V-Belt Design | Banded |
| Belt Size | 5V |
| Material | Neoprene Rubber Body |
| Cross Section Height | 17/32 in |
| Rib Width | 0.531 in |
| Temperature [Max] | 180 °F |
| Inch/Metric | Inch |
| Oil Resistance | Good |
| Standard | RMA |
| No. of Ribs | 2 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Thickness | 0.625 in |
| Belt Cross Section Style | 5V |
| Cross Section Width | 1 3/8 in |
| Belt Match | 2 |
| Outside Length | 85 in |
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| Belt Style | Cogged |
| Weight | 3.44 LB |
| EAN or UPC | 782475070527 |

