- 92.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Standard | RMA |
| Inch/Metric | Inch |
| Outside Length | 90 in |
| Material | Neoprene Rubber Body |
| No. of Ribs | 2 |
| Cross Section Width | 1 3/8 in |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 180 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Cogged |
| Rib Width | 0.531 in |
| Belt Cross Section Style | 5V |
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Static Conductive | Yes |
| Temperature Rating [Min] | -30 °F |
| Belt Match | 2 |
| Thickness | 0.625 in |
| Belt Size | 5V |
| Weight | 3.54 LB |
| EAN or UPC | 782475070565 |

