- 69.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
- Cogged
| Material | Neoprene Rubber Body |
| Cross Section Height | 17/32 in |
| Standard | RMA |
| Belt Style | Cogged |
| Static Conductive | Yes |
| Cross Section Width | 1 3/8 in |
| Temperature [Max] | 180 °F |
| No. of Ribs | 2 |
| Temperature Rating [Min] | -30 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Outside Length | 67 in |
| Belt Size | 5V |
| Oil Resistance | Good |
| Rib Width | 0.531 in |
| Belt Cross Section Style | 5V |
| Thickness | 0.625 in |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Belt Match | 2 |
| Weight | 2.94 LB |
| EAN or UPC | 782475070367 |

