- Two Piece Clamp Coupling
- 2 7/16" Bore
- 6 7/16" OD
- 9 11/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Bore B | 2.4375 in - 2 7/16 in |
| Coupling Type | Two Piece |
| Bore A | 2.4375 in - 2 7/16 in |
| Material | Cast Iron |
| O.D. | 6.4375 in - 6 7/16 in |
| Finish | N/A |
| Keyway | With Keyway |
| Length | 9 11/16 in |
| Screw Size | 5/8 in |
| Recessed Screw | No |
| Weight | 40.0 LB |
| EAN or UPC | 782475007080 |

