- One Piece Solid Collar
- 2 7/16 in ID x 4 1/4 in OD x 1 1/2 in Wide
- Iron, Plain Finish
| Set Screw | 1 |
| Inch/Metric | Inch |
| O.D. | 4.250 in - 4 1/4 in |
| Recessed Screw | Yes |
| Finish | Plain |
| I.D. | 2.438 in - 2 7/16 in |
| Material | Iron |
| Collar Style | One Piece - Solid |
| Weight | 3.83 LB |
| EAN or UPC | 782475007806 |

