- 122.5 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Oil Resistance | Very Good |
| No. of Ribs | 2 |
| Belt Size | 8V |
| Temperature [Max] | 180 °F |
| Thickness | 1 in |
| Cross Section Height | 29/32 in |
| Material | Neoprene Rubber Body |
| Belt Cross Section Style | 8V |
| Temperature Rating [Min] | -30 °F |
| Outside Length | 118 in |
| Standard | RMA |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 2 |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Cross Section Width | 2 1/4 in |
| Rib Width | 0.906 in |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Weight | 8.5 LB |
| EAN or UPC | 782475909117 |

