- 164.5 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Rib Width | 0.906 in |
| Belt Cross Section Style | 8V |
| Temperature [Max] | 180 °F |
| Thickness | 1 in |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 2 |
| Belt Match | 2 |
| Inch/Metric | Inch |
| Belt Size | 8V |
| Cross Section Height | 29/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standard | RMA |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Belt Style | Wrapped |
| Oil Resistance | Very Good |
| Cross Section Width | 2 1/4 in |
| Outside Length | 160 in |
| Weight | 9.0 LB |
| EAN or UPC | 782475071920 |

