- 204.5 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Thickness | 1 in |
| Standard | RMA |
| Belt Size | 8V |
| Oil Resistance | Very Good |
| Cross Section Width | 2 1/4 in |
| V-Belt Design | Banded |
| Outside Length | 200 in |
| Cross Section Height | 29/32 in |
| Belt Style | Wrapped |
| Belt Cross Section Style | 8V |
| Temperature [Max] | 180 °F |
| Inch/Metric | Inch |
| Rib Width | 0.906 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 2 |
| No. of Ribs | 2 |
| Weight | 11.0 LB |
| EAN or UPC | 782475072088 |

