- 240.5 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Style | Wrapped |
| Outside Length | 236 in |
| V-Belt Design | Banded |
| Static Conductive | Yes |
| Cross Section Height | 29/32 in |
| Material | Neoprene Rubber Body |
| Oil Resistance | Very Good |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.906 in |
| No. of Ribs | 2 |
| Standard | RMA |
| Thickness | 1 in |
| Temperature [Max] | 180 °F |
| Belt Cross Section Style | 8V |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Inch/Metric | Inch |
| Belt Match | 2 |
| Cross Section Width | 2 1/4 in |
| Belt Size | 8V |
| Weight | 13.0 LB |
| EAN or UPC | 782475072200 |

