- 304.5 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Thickness | 1 in |
| Temperature [Max] | 180 °F |
| Belt Cross Section Style | 8V |
| Material | Neoprene Rubber Body |
| Rib Width | 0.906 in |
| Outside Length | 300 in |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Belt Size | 8V |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 2 |
| Cross Section Width | 2 1/4 in |
| Standard | RMA |
| Oil Resistance | Very Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Wrapped |
| Cross Section Height | 29/32 in |
| Belt Match | 2 |
| Inch/Metric | Inch |
| Weight | 17.0 LB |
| EAN or UPC | 782475072361 |

