- 359.5 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Belt Style | Wrapped |
| Cross Section Height | 29/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 2 |
| Belt Size | 8V |
| Oil Resistance | Very Good |
| Temperature [Max] | 180 °F |
| Belt Match | 2 |
| Inch/Metric | Inch |
| Belt Cross Section Style | 8V |
| Thickness | 1 in |
| Outside Length | 355 in |
| Static Conductive | Yes |
| Material | Neoprene Rubber Body |
| Cross Section Width | 2 1/4 in |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Standard | RMA |
| Rib Width | 0.906 in |
| Weight | 20.0 LB |
| EAN or UPC | 782475072484 |

