- 379.5 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.906 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Belts may be used without changing sheaves or altering the drive
| Temperature [Max] | 180 °F |
| Cross Section Width | 2 1/4 in |
| Belt Style | Wrapped |
| Belt Cross Section Style | 8V |
| Belt Size | 8V |
| Outside Length | 375 in |
| Cross Section Height | 29/32 in |
| Standard | RMA |
| Inch/Metric | Inch |
| Material | Neoprene Rubber Body |
| Belt Match | 2 |
| V-Belt Design | Banded |
| Rib Width | 0.906 in |
| Static Conductive | Yes |
| Thickness | 1 in |
| No. of Ribs | 2 |
| Oil Resistance | Very Good |
| Temperature Rating [Min] | -30 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 26.4 LB |
| EAN or UPC | 782475072521 |

