- 106.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Belt Size | B |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Datum Length | 106.8 in |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 2 |
| Belt Cross Section Style | B |
| Approximate Inside Length | 105 in |
| Rib Width | 0.406 in |
| Inch/Metric | Inch |
| Outside Length | 108 in |
| Cross Section Height | 13/32 in |
| Standard | RMA |
| Cross Section Width | 1.46 in |
| Thickness | 0.656 in |
| Belt Style | Wrapped |
| Temperature [Max] | 140 °F |
| Belt Match | 2 |
| Oil Resistance | Good |
| Material | Neoprene Rubber Body |
| Weight | 3.1 LB |
| EAN or UPC | 782475063192 |

