- 121.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 123 in |
| Belt Cross Section Style | B |
| Standard | RMA |
| Rib Width | 0.406 in |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Belt Size | B |
| Belt Match | 2 |
| V-Belt Design | Banded |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 13/32 in |
| Belt Style | Wrapped |
| Thickness | 0.656 in |
| Datum Length | 121.8 in |
| No. of Ribs | 2 |
| Temperature Rating [Min] | -30 °F |
| Cross Section Width | 1.46 in |
| Temperature [Max] | 140 °F |
| Material | Neoprene Rubber Body |
| Oil Resistance | Good |
| Approximate Inside Length | 120 in |
| Weight | 3.6 LB |
| EAN or UPC | 782475063321 |

