- 125.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Datum Length | 125.8 in |
| Oil Resistance | Good |
| Cross Section Height | 13/32 in |
| Temperature [Max] | 140 °F |
| Belt Cross Section Style | B |
| Material | Neoprene Rubber Body |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.406 in |
| Belt Match | 2 |
| No. of Ribs | 2 |
| Cross Section Width | 1.46 in |
| Standard | RMA |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Belt Size | B |
| Approximate Inside Length | 124 in |
| Outside Length | 127 in |
| Belt Style | Wrapped |
| Thickness | 1.313 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 3.52 LB |
| EAN or UPC | 782475067039 |

