- 149.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Datum Length | 149.8 in |
| Belt Match | 2 |
| Temperature [Max] | 140 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Approximate Inside Length | 148 in |
| Cross Section Height | 13/32 in |
| No. of Ribs | 2 |
| Static Conductive | Yes |
| Thickness | 0.656 in |
| Belt Style | Wrapped |
| Oil Resistance | Good |
| Material | Neoprene Rubber Body |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Rib Width | 0.406 in |
| Inch/Metric | Inch |
| Belt Size | B |
| Cross Section Width | 1.46 in |
| V-Belt Design | Banded |
| Belt Cross Section Style | B |
| Outside Length | 151 in |
| Weight | 4.16 LB |
| EAN or UPC | 782477096471 |

