- 196.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 198 in |
| Belt Style | Wrapped |
| Cross Section Width | 1.46 in |
| Belt Match | 2 |
| Standard | RMA |
| Inch/Metric | Inch |
| Belt Size | B |
| Belt Cross Section Style | B |
| Approximate Inside Length | 195 in |
| Rib Width | 0.406 in |
| Oil Resistance | Good |
| Static Conductive | Yes |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Temperature Rating [Min] | -30 °F |
| Datum Length | 196.8 in |
| No. of Ribs | 2 |
| Cross Section Height | 13/32 in |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Thickness | 0.656 in |
| Temperature [Max] | 140 °F |
| Weight | 5.8 LB |
| EAN or UPC | 782475063758 |

