- 316.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Rib Width | 0.406 in |
| Approximate Inside Length | 315 in |
| Belt Size | B |
| Cross Section Width | 1.46 in |
| Datum Length | 315.3 in |
| No. of Ribs | 2 |
| Temperature [Max] | 140 °F |
| Belt Cross Section Style | B |
| Standard | RMA |
| Oil Resistance | Good |
| Static Conductive | Yes |
| Thickness | 1.313 in |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 2 |
| Cross Section Height | 13/32 in |
| Temperature Rating [Min] | -30 °F |
| Outside Length | 316 in |
| Belt Style | Wrapped |
| Weight | 8.62 LB |
| EAN or UPC | 782475074358 |

