- 57.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Oil Resistance | Good |
| Belt Match | 2 |
| Outside Length | 59 in |
| Temperature Rating [Min] | -30 °F |
| Rib Width | 0.406 in |
| Standard | RMA |
| Belt Cross Section Style | B |
| V-Belt Design | Banded |
| Approximate Inside Length | 56 in |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Temperature [Max] | 140 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 13/32 in |
| Belt Size | B |
| Cross Section Width | 1.46 in |
| Datum Length | 57.8 in |
| Thickness | 0.656 in |
| Static Conductive | Yes |
| No. of Ribs | 2 |
| Material | Neoprene Rubber Body |
| Weight | 1.7 LB |
| EAN or UPC | 782475063369 |

