- 63.8 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 65 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Approximate Inside Length | 62 in |
| Temperature Rating [Min] | -30 °F |
| V-Belt Design | Banded |
| Rib Width | 0.406 in |
| Belt Match | 2 |
| Inch/Metric | Inch |
| Belt Cross Section Style | B |
| Standard | RMA |
| Belt Size | B |
| Belt Style | Wrapped |
| No. of Ribs | 2 |
| Material | Neoprene Rubber Body |
| Cross Section Height | 13/32 in |
| Oil Resistance | Good |
| Cross Section Width | 1.46 in |
| Temperature [Max] | 140 °F |
| Datum Length | 63.8 in |
| Static Conductive | Yes |
| Thickness | 0.656 in |
| Weight | 1.8 LB |
| EAN or UPC | 782475062102 |

