- 107.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Oil Resistance | Good |
| No. of Ribs | 2 |
| Datum Length | 107.9 in |
| Material | Neoprene Rubber Body |
| Cross Section Height | 17/32 in |
| Thickness | 0.875 in |
| Static Conductive | Yes |
| Approximate Inside Length | 105 in |
| Rib Width | 0.531 in |
| Cross Section Width | 2 in |
| Standard | RMA |
| Belt Match | 2 |
| Inch/Metric | Inch |
| V-Belt Design | Banded |
| Outside Length | 109 in |
| Belt Size | C |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Cross Section Style | C |
| Temperature [Max] | 140 °F |
| Belt Style | Wrapped |
| Temperature Rating [Min] | -30 °F |
| Weight | 5.5 LB |
| EAN or UPC | 782475064472 |

