- 160.9 in Belt Length
- Neoprene Rubber Body Material
- 2 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 140 °F |
| Approximate Inside Length | 158 in |
| Belt Size | C |
| Belt Cross Section Style | C |
| Static Conductive | Yes |
| Inch/Metric | Inch |
| Rib Width | 0.531 in |
| V-Belt Design | Banded |
| Thickness | 0.875 in |
| Material | Neoprene Rubber Body |
| Cross Section Width | 2 in |
| Datum Length | 160.9 in |
| Standard | RMA |
| Outside Length | 162 in |
| No. of Ribs | 2 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Wrapped |
| Belt Match | 2 |
| Oil Resistance | Good |
| Cross Section Height | 17/32 in |
| Weight | 8.2 LB |
| EAN or UPC | 782475064717 |

