- 8 mm Pitch
- 30 mm Width
- 2,000 mm Pitch Length
- 250 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| Pitch Length | 2000 mm |
| Belt Width | 30 mm |
| Material | Chloroprene Rubber, Nylon Tooth Facing |
| Pitch | 8 mm |
| Belt Style | Single Sided |
| No. of Teeth | 250 |
| Weight | 0.75 LB |
| EAN or UPC | 782475349197 |

