- 200 Single Strand Chain, 20 Teeth, A Style, Steel Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Stock Bore Size | 1.5 in |
| Length Through Bore | 1.389 in |
| Bore Range [Max] | N/A |
| Inch/Metric | Inch |
| Chain Pitch | 2.500 in |
| Width Across Teeth | 1.389 in |
| Hub Length Thru | N/A |
| Sprocket Style | A |
| Chain No. | 200 |
| Material | Steel |
| Pitch Diameter | 15.981 in |
| Hub Projection | N/A |
| No. of Teeth | 20 |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Bore Range [Min] | 1.5 in |
| Outside Dia. | 17.284 in |
| Weight | 72.0 LB |
| EAN or UPC | 782475226320 |

