- Series 2012 Taper Lock Bushing
- 0.5 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 0.500 in |
| Bore Type | Inch |
| Length Through Bore | 1 1/4 in |
| Capscrew Size | 7/16 in x 7/8 in |
| Keyway Size | 1/8 x 1/16 |
| Material | Sintered Steel |
| Torque Capacity | 595.83 lbf |
| Bushing Series | 2012 |
| Large Diameter | 2 3/4 in |
| Bolt Circle Dia. | 2 5/8 in |
| Cap Screws | 2 |
| Wrench Torque | 23.3 lbf |
| Weight | 1.63 LB |
| EAN or UPC | 782475097050 |

