- 2012 Bushing Series
- Reborable
- Stainless Steel
- 0.5 in Minimum Bore
| Material | Stainless Steel |
| Wrench Torque | 280 lbf |
| Bore Range [Min] | 0.5 in |
| Keyway Size | No Keyway |
| Torque Capacity | 7150 lbf |
| Capscrew Size | 7/16 x 7/8 |
| Bore Range | 0.5 in |
| Bushing Series | 2012 |
| Bore Range [Max] | 2.125 in |
| Length Through Bore | 1.25 in |
| Large Diameter | 2 3/4 in |
| Cap Screws | 2 |
| Weight | 1.94 LB |
| EAN or UPC | 782475581139 |

