- Series 2012 Taper Lock Bushing
- 28 mm Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Material | Sintered Steel |
| Torque Capacity | 595.83 lbf |
| Wrench Torque | 23.3 lbf |
| Bushing Series | 2012 |
| Keyway Size | 8 mm x 3.3 mm |
| Length Through Bore | 1 1/4 in |
| Cap Screws | 2 |
| Bore Type | Metric |
| Capscrew Size | 7/16 x 7/8 |
| Large Diameter | 2 3/4 in |
| Bore Size | 28 mm |
| Bolt Circle Dia. | 2 5/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 782475538003 |

