- Tie Rod Kit for Tigear-2 #20 or #23 Reducer
description
- Tie rod kits are available for restraining hollow shaft reducers.
includes
- Fulcrum
- Reducer mounting bracket
- Mounting hardware
- Tie rods
- Turnbuckle
| Arm Length [Min] | 15 in |
| Arm Length [Max] | 18 in |
| Bolt Centers | 2 1/2 in |
| Use With | #20 Reducer, #23 Reducer |
| Weight | 5.25 LB |
| EAN or UPC | 782476176464 |

