- 2 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
| Center to End of Shaft | 6.69 in |
| Horsepower Output | 3.23 hp |
| Mounting Bolt Pattern Length | 5 in |
| Frame Size | 140TC |
| Motor Compatibility | NEMA Motor |
| Center Distance | 2 in |
| Shaft Length Output | 4.11 in |
| Nominal Ratio | 5 |
| Output Style | Left |
| Paint Type | Standard |
| Output Shaft | Left (Solid A) |
| Mounting Bolt Pattern Width | 2.88 in |
| Housing Material | Cast Iron |
| Seal Type | Single-Lip Contact |
| Input Style | 3-Piece Coupled |
| Horsepower Input | 3.47 hp |
| Overhung Load | 1380 lbf |
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 4.9 hp |
| Base to Output Center Height | 2.24 in |
| Output Shaft Diameter | 1 in |
| Rated Torque Output | 581 lbf |
| Suitable For Washdown | No |
| Weight | 55.0 LB |
| EAN or UPC | 782476354244 |

