- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left Output
| Thermal Horsepower Rating | 4.15 hp |
| Housing Material | Cast Iron |
| Shaft Length Output | 4.11 in |
| Paint Type | Standard |
| Overhung Load | 1560 lbf |
| Motor Compatibility | NEMA Motor |
| Center Distance | 2 in |
| Nominal Ratio | 7 |
| Horsepower Output | 2.54 hp |
| Suitable For Washdown | No |
| Output Shaft | Left (Solid A) |
| Seal Type | Single-Lip Contact |
| Output Shaft Diameter | 1 in |
| Mounting Bolt Pattern Width | 2.88 in |
| Frame Size | 56C |
| Rated Torque Output | 678 lbf |
| Input Style | Quill |
| Mounting Bolt Pattern Length | 5 in |
| Base to Output Center Height | 2.24 in |
| Horsepower Input | 2.78 hp |
| Lubrication | PAG, Standard Temperature |
| Output Style | Left |
| Center to End of Shaft | 6.69 in |
| Weight | 30.0 LB |
| EAN or UPC | 782475749638 |

