- 2 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- Left Output
| Horsepower Input | 1.9 hp |
| Rated Torque Output | 770 lbf |
| Lubrication | PAG, Standard Temperature |
| Output Shaft Diameter | 1 in |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Width | 2.88 in |
| Base to Output Center Height | 2.24 in |
| Frame Size | 140TC |
| Input Style | 3-Piece Coupled |
| Horsepower Output | 1.69 hp |
| Suitable For Washdown | No |
| Shaft Length Output | 5 in |
| Overhung Load | 1560 lbf |
| Mounting Bolt Pattern Length | 5 in |
| Center Distance | 2 in |
| Output Style | Left |
| Housing Material | Cast Iron |
| Center to End of Shaft | 7.58 in |
| Thermal Horsepower Rating | 2.83 hp |
| Seal Type | Single-Lip Contact |
| Nominal Ratio | 12 |
| Paint Type | Standard |
| Weight | 32.0 LB |
| EAN or UPC | 782475219742 |

