- 2 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Output
| Seal Type | Single-Lip Contact |
| Horsepower Input | 1.69 hp |
| Mounting Bolt Pattern Width | 2.88 in |
| Bore Length | 5.7 in |
| Thermal Horsepower Rating | 2.52 hp |
| Paint Type | Standard |
| Motor Application | General Purpose |
| Frame | 140TC, 160ATC |
| Horsepower Output | 1.46 hp |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Torque @ RPM | 790 in lb @ 1750 rpm |
| Output Bore Diameter | 1.25 in |
| Nominal Ratio | 15 |
| Mounting Bolt Pattern Length | 5 in |
| Output Style | Hollow |
| Input Style | 3-Piece Coupled |
| Center Distance | 2 in |
| Rated Torque Output | 790 lbf |
| Base to Output Center Height | 2.24 in |
| Box Height | 6.35 in |
| Output Configuration | Hollow Output |
| Motor Compatibility | NEMA Motor |
| Ratio | 15:1 |
| Housing Material | Cast Iron |
| Suitable For Washdown | No |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Shaft | Hollow |
| Frame Size | 140TC |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Box Width | 5.01 in |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Input HP @ RPM | 1.69 hp @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Box Length | 6.12 in |
| Lubrication | PAG, Standard Temperature |
| Torque Out @ 1750 rpm | 790 in lb |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Overhung Load | 1560 lbf |
| Weight | 52.0 LB |
| EAN or UPC | 782475778362 |

