Skip to content Skip to navigation menu
Dodge20A20L56

20A20L56

TIGEAR-2 Right Angle Worm Gear Reducer
Item #101915149
  • 2 in Center Distance
  • 56C Frame Size
  • Cast Iron Housing Material
  • Left Output
Dodge20A20L56
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Center Distance
  • 56C Frame Size
  • Cast Iron Housing Material
  • Left Output
Seal Type Single-Lip Contact
Frame Size 56C
Thermal Horsepower Rating 1.99 hp
Lubrication PAG, Standard Temperature
Box Width 5.01 in
Input (Shaft or Bore) Size 5/8 in
Rated Torque Output 796 lbf
Output Shaft Diameter 1 in
Mounting Bolt Pattern Width 2.88 in
Output Shaft Left (Solid A)
Ratio 20:1
Output RPM @ Input RPM 88 rpm @ 1750 rpm
Base to Output Center Height 2.24 in
Frame 56C
Torque Out @ 1750 rpm 796 in lb
Housing Material Cast Iron
Output Configuration Left Output
Suitable For Washdown No
Horsepower Output 1.11 hp
Input Style 3-Piece Coupled
Motor Compatibility NEMA Motor
Output (Shaft or Bore) Size 1 in
Box Length 6.12 in
Horsepower Input 1.34 hp
Box Height 6.35 in
Output Torque @ RPM 796 in lb @ 1750 rpm
Motor Application General Purpose
Input HP @ RPM 1.34 hp @ 1750 rpm
Output Style Left
Nominal Ratio 20
Mounting Bolt Pattern Length 5 in
Overhung Load 1560 lbf
Shaft Length Output 2.11 in
HP @ RPM 1 hp @ 1800 rpm
Paint Type Standard
Center Distance 2 in
Output RPM @ 1750 rpm Input 87.5 rpm
Input Configuration C-Face Coupled
Center to End of Shaft 4.69 in
Weight 52.0 LB
EAN or UPC 782475777754
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison