- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Right Output
| Seal Type | Single-Lip Contact |
| Output Configuration | Right Output |
| Base to Output Center Height | 2.24 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Motor Compatibility | NEMA Motor |
| Input HP @ RPM | 0.96 hp @ 1750 rpm |
| Output Torque @ RPM | 802 in lb @ 1750 rpm |
| Suitable For Washdown | No |
| Torque Out @ 1750 rpm | 802 in lb |
| Output Style | Right |
| Horsepower Output | 0.74 hp |
| Rated Torque Output | 802 lbf |
| Horsepower Input | 0.96 hp |
| Lubrication | PAG, Standard Temperature |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Frame Size | 56C |
| Input Configuration | C-Face Coupled |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Width | 2.88 in |
| Paint Type | Standard |
| Mounting Bolt Pattern Length | 5 in |
| Thermal Horsepower Rating | 1.49 hp |
| Output Shaft Diameter | 1 in |
| Shaft Length Output | 2.11 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Box Height | 6.35 in |
| Box Length | 6.12 in |
| Output (Shaft or Bore) Size | 1 in |
| Center to End of Shaft | 4.69 in |
| Ratio | 30:1 |
| Center Distance | 2 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Overhung Load | 1560 lbf |
| Box Width | 5.01 in |
| Input Style | 3-Piece Coupled |
| Motor Application | General Purpose |
| Nominal Ratio | 30 |
| Output Shaft | Right (Solid B) |
| Weight | 52.0 LB |
| EAN or UPC | 782475779437 |

