- 2 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 5.7 in Bore Length
- Hollow Alternate Output
| Suitable For Washdown | Yes |
| Output Style | Hollow Alternate |
| Mounting Bolt Pattern Length | 5 in |
| Input Style | 3-Piece Coupled |
| Lubrication | PAG, Standard Temperature |
| Seal Type | Two-Piece Harsh Duty |
| Nominal Ratio | 20 |
| Center Distance | 2 in |
| Motor Compatibility | NEMA Motor |
| Frame Size | 140TC |
| Horsepower Output | 1.11 hp |
| Mounting Bolt Pattern Width | 2.88 in |
| Bore Length | 5.7 in |
| Housing Material | Cast Iron |
| Output Bore Diameter | 1.188 in |
| Paint Type | Stainless Epoxy |
| Rated Torque Output | 796 lbf |
| Thermal Horsepower Rating | 1.99 hp |
| Base to Output Center Height | 2.24 in |
| Output Shaft | Hollow Alternate |
| Overhung Load | 1560 lbf |
| Horsepower Input | 1.34 hp |
| Weight | 52.0 LB |
| EAN or UPC | 782476059163 |

