- 2 in Center Distance
- 56C Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Output Shaft Diameter | 1 in |
| Horsepower Output | 0.44 hp |
| Mounting Bolt Pattern Length | 5 in |
| Suitable For Washdown | Yes |
| Paint Type | Stainless Epoxy |
| Thermal Horsepower Rating | 1.09 hp |
| Overhung Load | 1560 lbf |
| Output Style | Left, Right |
| Rated Torque Output | 787 lbf |
| Nominal Ratio | 50 |
| Lubrication | PAG, Standard Temperature |
| Housing Material | Cast Iron |
| Output Shaft | Double (Solid) |
| Seal Type | Two-Piece Harsh Duty |
| Horsepower Input | 0.64 hp |
| Center to End of Shaft | 4.69 in |
| Shaft Length Output | 2.11 in |
| Frame Size | 56C |
| Motor Compatibility | NEMA Motor |
| Input Style | 3-Piece Coupled |
| Mounting Bolt Pattern Width | 2.88 in |
| Base to Output Center Height | 2.24 in |
| Center Distance | 2 in |
| Weight | 52.0 LB |
| EAN or UPC | 782476058746 |

