- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 1 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Outside Dia. | 3.129 in |
| Bore Range [Max] | 1.625 in |
| Bushing Type | None |
| Bore Type | Rough Bore |
| Length Through Bore | 2.13 in |
| Type | DF-1 |
| No. of Teeth | 20 |
| Hub Dia. | 2 1/2 in |
| Bushing Series | N/A |
| Belt Width | 1 in |
| Bore Range [Min] | 0.625 in |
| Pitch Diameter | 3.183 in |
| Belt Size | H |
| Belt Pitch | 1/2 in |
| Finished Bore | N/A |
| Hub Projection | 0.88 in |
| Weight | 3.68 LB |
| EAN or UPC | 782475422159 |

