- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 3 in Belt Width
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | H |
| No. of Teeth | 20 |
| Bushing Type | None |
| Bore Range [Max] | 1.625 in |
| Length Through Bore | 4.19 in |
| Bore Type | Rough Bore |
| Outside Dia. | 3.129 in |
| Bore Range [Min] | 0.75 in |
| Belt Width | 3 in |
| Bushing Series | N/A |
| Hub Dia. | 2 1/2 in |
| Type | DF-1 |
| Finished Bore | N/A |
| Pitch Diameter | 3.183 in |
| Hub Projection | 0.88 in |
| Belt Pitch | 1/2 in |
| Weight | 7.69 LB |
| EAN or UPC | 782475422098 |

