- Coupling Hubs
- 1 3/8 in Finished Bore
- 2.06 in Long
- w/Keyway
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Coupling Size | E20 |
| Size Code | 20 |
| Bore Type | Finished Bore |
| Torque [Max] | 2,308.0 in lb |
| RPM [Max] | 6,600 rpm |
| Keyway Size | 5/16 x 5/32 |
| Coupling Type | Two Piece |
| Length | 2.060 in |
| Hub Dia. | 4.48 in |
| Material | Steel |
| Weight | 6.3 LB |
| EAN or UPC | 781568804704 |

